References
SMC:XTO-674-04A
Rubix:394A2776
Manufacturer :XTO-674-04A

Technical specifications
| Material | 303 stainless steel (bracket);nbr (rubber lining) |
|---|
Documents
Product details : SMC XTO-674-04A BRASS BODY CHECK VALVE
Applications
Air;Water
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Material | 303 stainless steel (bracket);nbr (rubber lining) |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 36.91 excl. VAT
/ Each
£ 44.29 incl. VAT
- Usually arrives within 14 working days