References
SMC:AKB03A-03S
Rubix:107A5038
Manufacturer :00000774
EAN:3618035587532

Technical specifications
| Material | stainless steel |
|---|---|
| Connection | r 3/8 (male) x rc 3/8 (female) |
Documents
Product details : SMC AKB03A-03S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Bushing type
•Can be used in applications with splashing
•coolant and spatter, etc
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Body Size: 03 (3/8)
Free Flow Direction: A (Male Thread to Female Thread)
Port Size: 03S (3/8 + Sealant)
•Can be used in applications with splashing
•coolant and spatter, etc
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Body Size: 03 (3/8)
Free Flow Direction: A (Male Thread to Female Thread)
Port Size: 03S (3/8 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x45x25 mm |
|---|---|
| Logistic Weight | 85 g |
| Material | stainless steel |
| Connection | r 3/8 (male) x rc 3/8 (female) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | bushing type check valve (non-return valve) |
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
- Delivery usually within ( 4 ) days