References
SMC:AKH12B-04S
Rubix:106A8975
Manufacturer :00000842

Technical specifications
| Material | stainless steel |
|---|---|
| Connection | one-touch fitting for ø12 tubing + r 1/2 male thread (with seal) |
Documents
Product details : SMC AKH12B-04S CHECK VALVE
Series AK/AKH/AKB check valves offer various configurations to provide design solutions based on operating conditions. The series is compact and lightweight with low cracking pressure. The AKH with one-touch fitting, straight type, is easily installed in pipelines, while the male connector type can be mounted directly onto equipment. The bushing type AKB can be used in applications with splashing coolant and spatter, etc.
•Male connector type
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø12mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 04S (1/2 + Sealant)
•Easily mounted onto equipment
•One-touch fittings
•Compact and light weight
•Low cracking pressure (0.005MPa)
•Can be used for vacuum (-100kPa)
Applicable Tube OD: Ø12mm
Free Flow Direction: B (One-touch Fitting to Male Thread)
Port Size: 04S (1/2 + Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x55x25 mm |
|---|---|
| Logistic Weight | 78 g |
| Material | stainless steel |
| Connection | one-touch fitting for ø12 tubing + r 1/2 male thread (with seal) |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Type | male connector type |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Delivery usually within ( 4 ) days