FESTO 171062 VACUUM GENERATOR VADMI-200-LS-N


VADMI Vacuum Suction Nozzles

References
festo:VADMI-200-LS-N
rubix:119A3486
manufacturer :171062
ean:4052568140618
VADMI-200-LS-N Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
See all Specifications

Product details : FESTO 171062 VACUUM GENERATOR VADMI-200-LS-N


Vacuum generator VADMI-200-LS-N With Air-saving circuit and plug sockets with cable Nominal size, Laval nozzle=2 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Air-saving circuit, electrical, * Non-return valve, * Vacuum switch), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight748,95Ā g
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
Show UNSPSC/ECL@SS
Ā£ 1,152.98 excl. VAT
/ Each
Ā£ 1,383.58 incl. VAT
  • Delivery usually within ( 16 ) days