FESTO 189306 SUCTION CUP COMPLETE ESS-40-SS


Suction cup ESS-40

References
festo:ESS-40-SS
rubix:120A6387
manufacturer :189306
ean:4052568042202
ESS-40-SS Suction cup complete
brand logo
Technical specifications
Materialsilicone
See all Specifications

Product details : FESTO 189306 SUCTION CUP COMPLETE ESS-40-SS


Suction cup complete ESS-40-SS easily interchangeable, Min. workpiece radius=230 mm, Nominal size=3 mm, Suction cup diameter=40 mm, Suction cup volume=1,566 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight19,13Ā g
Materialsilicone
Show UNSPSC/ECL@SS
Ā£ 16.77 excl. VAT
/ Each
Ā£ 20.12 incl. VAT
  • Delivery usually within ( 2 ) days