FESTO 189414 SUCTION CUP COMPLETE ESS-10X30-ON
Suction cup ESS-10
See technical informationSee documentsReferences
Festo:ESS-10X30-ON
Rubix:120A5574
Manufacturer :189414
EAN:4052568042721

Documents
Product details : FESTO 189414 SUCTION CUP COMPLETE ESS-10X30-ON
Suction cup complete ESS-10X30-ON easily interchangeable, Nominal size=2,5 mm, Suction cup size=10x30 mm, Suction cup volume=0,35 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x20x20 mm |
|---|---|
| Logistic Weight | 6,32 g |
| Material | nitrile rubber |
Show UNSPSC/ECL@SS
£ 15.05 excl. VAT
/ Each
£ 18.06 incl. VAT
- Delivery usually within ( 2 ) days