References
Festo:ESS-20-SF
Rubix:120A6312
Manufacturer :189297
EAN:4052568078621

Documents
Product details : FESTO 189297 SUCTION CUP COMPLETE ESS-20-SF
Suction cup complete ESS-20-SF easily interchangeable, Min. workpiece radius=60 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=0,318 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 9,9 g |
|---|---|
| Material | fluorocarbon rubber |
Show UNSPSC/ECL@SS
£ 29.16 excl. VAT
/ Each
£ 34.99 incl. VAT
- Delivery usually within ( 2 ) days