FESTO 162507 VACUUM GENERATOR VADMI-70
VADMI Vacuum Suction Nozzles
See technical informationSee documentsReferences
Festo:VADMI-70
Rubix:119A3340
Manufacturer :162507
EAN:4052568131296

Technical specifications
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162507 VACUUM GENERATOR VADMI-70
Vacuum generator VADMI-70 With integrated solenoid valve for vacuum On/Off and ejector pulse Nominal size, Laval nozzle=0,7 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 278,05 g |
|---|---|
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 349.07 excl. VAT
/ Each
£ 418.88 incl. VAT
- Delivery usually within ( 8 ) days