FESTO 193563 VACUUM GENERATOR VN-10-L-T3-PQ2-VQ2-RQ2


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-10-L-T3-PQ2-VQ2-RQ2
rubix:119A4121
manufacturer :193563
ean:4052568080198
VN-10-L-T3-PQ2-VQ2-RQ2 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193563 VACUUM GENERATOR VN-10-L-T3-PQ2-VQ2-RQ2


Vacuum generator VN-10-L-T3-PQ2-VQ2-RQ2 Standard, high suction rate, width 14 mm, T shape with push-in connector Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight23,73Ā g
Materialnbr, pom, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 35.34 excl. VAT
/ Each
Ā£ 42.41 incl. VAT
  • Delivery usually within ( 2 ) days