FESTO 189400 SUCTION CUP COMPLETE ESS-20-CN


Suction cup ESS-20

References
festo:ESS-20-CN
rubix:120A6528
manufacturer :189400
ean:4052568042622
ESS-20-CN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189400 SUCTION CUP COMPLETE ESS-20-CN


Suction cup complete ESS-20-CN easily interchangeable, Suction cup height compensator=7 mm, Min. workpiece radius=50 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=2,75 cm3

Technical specifications


Attributes
Logistics dimensions (L x W x H)60x15x70Ā mm
Logistic Weight9,77Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 25.22 excl. VAT
/ Each
Ā£ 30.26 incl. VAT
  • Delivery usually within ( 2 ) days