FESTO 526114 VACUUM GENERATOR VN-05-L-T2-PQ1-VQ1-RQ1
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-05-L-T2-PQ1-VQ1-RQ1
Rubix:119A3217
Manufacturer :526114
EAN:4052568083663

Technical specifications
| Material | nbr, pom, wrought aluminium alloy, nickel-plated brass |
|---|
Documents
Product details : FESTO 526114 VACUUM GENERATOR VN-05-L-T2-PQ1-VQ1-RQ1
Vacuum generator VN-05-L-T2-PQ1-VQ1-RQ1 Standard, high suction rate, width 10 mm, T shape with push-in connector Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 15,2 g |
|---|---|
| Material | nbr, pom, wrought aluminium alloy, nickel-plated brass |
Show UNSPSC/ECL@SS
£ 30.58 excl. VAT
/ Each
£ 36.70 incl. VAT
- Delivery usually within ( 2 ) days