FESTO 189266 SUCTION CUP COMPLETE ESS-2-SS


Suction cup ESS-2

References
festo:ESS-2-SS
rubix:120A4797
manufacturer :189266
ean:4052568041830
ESS-2-SS Suction cup complete
brand logo
Technical specifications
Materialsilicone
See all Specifications

Product details : FESTO 189266 SUCTION CUP COMPLETE ESS-2-SS


Suction cup complete ESS-2-SS Wearing part, easily replaceable Min. workpiece radius=10 mm, Nominal size=0,6 mm, Suction cup diameter=2 mm, Suction cup volume=0,002 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight2,94Ā g
Materialsilicone
Show UNSPSC/ECL@SS
Ā£ 10.38 excl. VAT
/ Each
Ā£ 12.46 incl. VAT
  • Delivery usually within ( 2 ) days