FESTO 162528 VACUUM GENERATOR VADMI-95-P


VADMI Vacuum Suction Nozzles

References
festo:VADMI-95-P
rubix:119A6450
manufacturer :162528
ean:4052568131500
VADMI-95-P Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
See all Specifications

Product details : FESTO 162528 VACUUM GENERATOR VADMI-95-P


Vacuum generator VADMI-95-P With additional vacuum switch, PNP design Nominal size, Laval nozzle=0,95 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x60x101Ā mm
Logistic Weight346Ā g
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
Show UNSPSC/ECL@SS
Ā£ 706.58 excl. VAT
/ Each
Ā£ 847.90 incl. VAT
  • Delivery usually within ( 8 ) days