FESTO 525997 SUCTION CUP COMPLETE ESS-80-BT-M10
Suction cup ESS-80
See technical informationSee documentsReferences
Festo:ESS-80-BT-M10
Rubix:120A5216
Manufacturer :525997
EAN:4052568083281

Documents
Product details : FESTO 525997 SUCTION CUP COMPLETE ESS-80-BT-M10
Suction cup complete ESS-80-BT-M10 easily interchangeable, Height compensator for suction-cup holder=10,5 mm, Min. workpiece radius=100 mm, Nominal size=2,5 mm, Suction cup diameter=80 mm, Suction cup volume=59,1 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x40x60 mm |
|---|---|
| Logistic Weight | 97,23 g |
| Material | polyurethane high-performance elastomer |
Show UNSPSC/ECL@SS
£ 60.89 excl. VAT
/ Each
£ 73.07 incl. VAT
- Delivery usually within ( 6 ) days