FESTO 189271 SUCTION CUP COMPLETE ESS-4-SS


Suction cup ESS-4

References
festo:ESS-4-SS
rubix:120A4801
manufacturer :189271
ean:4052568041885
ESS-4-SS Suction cup complete
brand logo
Technical specifications
Materialsilicone
See all Specifications

Product details : FESTO 189271 SUCTION CUP COMPLETE ESS-4-SS


Suction cup complete ESS-4-SS Wearing part, easily replaceable Min. workpiece radius=10 mm, Nominal size=1,2 mm, Suction cup diameter=4 mm, Suction cup volume=0,008 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight2,84Ā g
Materialsilicone
Show UNSPSC/ECL@SS
Ā£ 10.38 excl. VAT
/ Each
Ā£ 12.46 incl. VAT
  • Delivery usually within ( 2 ) days