FESTO 526104 VACUUM GENERATOR VN-05-H-T2-PI2-VI2-RO1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-H-T2-PI2-VI2-RO1
rubix:119A4212
manufacturer :526104
ean:4052568083564
VN-05-H-T2-PI2-VI2-RO1 Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy anodized, wrought aluminium alloy, nbr, pom, pe
See all Specifications

Product details : FESTO 526104 VACUUM GENERATOR VN-05-H-T2-PI2-VI2-RO1


Vacuum generator VN-05-H-T2-PI2-VI2-RO1 Standard, high vacuum width 10 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight13,02Ā g
Materialwrought aluminium alloy anodized, wrought aluminium alloy, nbr, pom, pe
Show UNSPSC/ECL@SS
Ā£ 37.61 excl. VAT
/ Each
Ā£ 45.13 incl. VAT
  • Delivery usually within ( 8 ) days