FESTO 162511 VACUUM GENERATOR VADMI-300
VADMI Vacuum Suction Nozzles
See technical informationSee documentsReferences
Festo:VADMI-300
Rubix:119A5825
Manufacturer :162511
EAN:4052568131333

Technical specifications
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162511 VACUUM GENERATOR VADMI-300
Vacuum generator VADMI-300 With integrated solenoid valve for vacuum On/Off and ejector pulse Nominal size, Laval nozzle=3 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve), Design structure=T-shaped
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 164x50x134 mm |
|---|---|
| Logistic Weight | 494 g |
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 538.18 excl. VAT
/ Each
£ 645.82 incl. VAT
- Delivery usually within ( 8 ) days