FESTO 193518 VACUUM GENERATOR VN-10-H-T3-PQ2-VA4-RQ2
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-10-H-T3-PQ2-VA4-RQ2
Rubix:119A5647
Manufacturer :193518
EAN:4052568079994

Technical specifications
| Material | wrought aluminium alloy, nbr, pom, nickel-plated brass |
|---|
Documents
Product details : FESTO 193518 VACUUM GENERATOR VN-10-H-T3-PQ2-VA4-RQ2
Vacuum generator VN-10-H-T3-PQ2-VA4-RQ2 Standard, high vacuum, width 14 mm, T shape with push-in connector. Vacuum Connection with male thread. Nominal size, Laval nozzle=0,95 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 24,05 g |
|---|---|
| Material | wrought aluminium alloy, nbr, pom, nickel-plated brass |
Show UNSPSC/ECL@SS
£ 42.05 excl. VAT
/ Each
£ 50.46 incl. VAT
- Delivery usually within ( 2 ) days