FESTO 532656 VACUUM GENERATOR VN-20-H-T6-PQ4-VQ5-RO2-M
VN Vacuum generator pneumatic
See technical informationSee documentsReferences
Festo:VN-20-H-T6-PQ4-VQ5-RO2-M
Rubix:119A5507
Manufacturer :532656
EAN:4052568165413

Technical specifications
| Material | anodized wrought aluminum alloy, nbr, pom, pa-reinforced, pu foam, steel, nickel-plated brass |
|---|
Documents
Product details : FESTO 532656 VACUUM GENERATOR VN-20-H-T6-PQ4-VQ5-RO2-M
Vacuum generator VN-20-H-T6-PQ4-VQ5-RO2-M With built-in solenoid valve. Standard, high vacuum, width 24 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=2 mm, Grid dimension=24 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)
Technical specifications
Attributes
| Logistic Weight | 276,25 g |
|---|---|
| Material | anodized wrought aluminum alloy, nbr, pom, pa-reinforced, pu foam, steel, nickel-plated brass |
Show UNSPSC/ECL@SS
£ 193.47 excl. VAT
/ Each
£ 232.16 incl. VAT
- Delivery usually within ( 2 ) days