References
IMI Norgren:T55C4800
Rubix:123A6284
Manufacturer :T55C4800

Product details : NORGREN T55C4800 NON RETURN VALVE
Check Valve G1/2
Non-Return,In-Line,T55 Series,G1/2 Thread,Aluminium
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection | g1/2 (bspp) |
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
| Type | in-line non-return valve |
Show UNSPSC/ECL@SS
£ 29.95 excl. VAT
/ Each
£ 35.94 incl. VAT
- Usually arrives within 14 working days
