SMC AQ2000-01 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:AQ2000-01
Rubix:107A3024
EAN:3618035569972

Documents
Product details : SMC AQ2000-01 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 2000 (1/4 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 01 [Rc(PT)1/8]
Option: None
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 2000 (1/4 Basis - Diaphragm)
Thread: Rc (or Metric)
Port Size: 01 [Rc(PT)1/8]
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x40 mm |
|---|---|
| Logistic Weight | 113 g |
| Material | die-cast aluminium |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Delivery usually within ( 4 ) days