SMC EAQ2000-F01 QUICK EXHAUST VALVE
Quick Exhaust Valve Series AQ
See technical informationSee documentsReferences
SMC:EAQ2000-F01
Rubix:107A1257
Manufacturer :EAQ2000-F01
EAN:3618036125924

Documents
Product details : SMC EAQ2000-F01 QUICK EXHAUST VALVE
Offers high flow capacity in a compact and lightweight body
EAQ, Quick Exhaust Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x40 mm |
|---|---|
| Logistic Weight | 78 g |
| Material | aluminium-die casted |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
- Delivery usually within ( 4 ) days