AVENTICS NON RETURN VALVE 0821003027
Unlockable non-return valve series NR02
See technical informationSee documentsReferences
Aventics:0821003027
Rubix:152A6903
Manufacturer :0821003027


Technical specifications
| Material | die-cast zinc (housing);acrylonitrile butadiene rubber (seal) |
|---|
Documents
Product details : AVENTICS NON RETURN VALVE 0821003027
Unlockable non-return valve, series NR02
Technical specifications
Attributes
| Material | die-cast zinc (housing);acrylonitrile butadiene rubber (seal) |
|---|---|
| Max. service pressure | 12 bar |
| Max. temperature | 60 °C |
| Min. temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 126.86 excl. VAT
/ Each
£ 152.23 incl. VAT
- Delivery usually within ( 5 ) days