References
Superseded Ref:845717
Spartex:607023
Rubix:217A4954
EAN:3660338016868

Documents
Product details : SPARTEX 607023 VARIOUS PADLOCKS WIDTH MM 30
One-piece brass body..
4 pins..
Hardened nickel plated steel handle..
Comes with 2 nickel-plated brass keys..
Double anchor, pin mechanism..
Polished brass finish..
Padlock for "cloakroom" use, consult us.
4 pins..
Hardened nickel plated steel handle..
Comes with 2 nickel-plated brass keys..
Double anchor, pin mechanism..
Polished brass finish..
Padlock for "cloakroom" use, consult us.
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Diameter of the handle | 5 mm |
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
- In stock: Next day delivery
