Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS STEEL LAMINATED PADLOCK 41/50
ABUS STEEL LAMINATED PADLOCK 41/50
ABUS Steel Laminated Padlock
References
abus:
41/50
rubix:
2520605
manufacturer :
06386
ean:
4003318063862
Technical sheet / Technical file
Product details
Technical specifications
Product details : ABUS STEEL LAMINATED PADLOCK 41/50
Strengths
Pin tumbler cylinder with anti-pick mushroom : Resists picking
Numerous KA/MK suites available : Multiple site security
Long shackle (HB) versions available : For most security needs
Hardened keyway protection : Resists drilling & pulling attacks
Technical specifications
Attributes
Body width
53
mm
Diameter of the handle
9
mm
Weight
363
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.85
excl. VAT
/
Each
£
28.62
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ABUS BRASS PADLOCK KA65/40 KEY 6404
ABUS BRASS PADLOCK 65/40
ABUS STEEL LAMINATED PADLOCK 41/40
ABUS COMBI180LSMAR50MM 180IB/50HB63C
ABUS 72 PADLOCK ALUMINIUM 40MM HB RED
ABUS 50MM LONG SHACKLE TITALIUM PADLOCK 64TI/50HB80C
ABUS 45242 VIOLET PERSONAL PADLOCK ASSET INTEGRITY DELIVERY
ABUS 75/50 KEYED ALIKE PADLOCK
ABUS 65/40 BRASS PADLOCK KEYED-ALIKE TO 401
ABUS PADLOCK 56.5MM EXTREME 83WP/53C
ABUS 12011 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6403 3 KEYS
SPARTEX 845719 SOLID BRASS PADLOCK 40MM
64TI/30HB60 PADLOCK 30MM TITALIUM KEY DIFFER LONG
ABUS 40MM LONG SHACKLE TITALIUM PADLOCK 64T/I40HB63C
ABUS BRASS PADLOCK 65/45