References
Abus:65/40
Rubix:2520623
Manufacturer :0001134
EAN:4003318023378



Product details : ABUS BRASS PADLOCK 65/40
The ABUS 65 padlock is manufactured with materials of very good quality. Has a very good resistance to external elements and weather conditions. It is equipped with a cylinder with a para-centric profile and with key pins which provide protection against ''Lock picking ''. Brass case and shackle of hardened steel.
Strengths
• Case of solid brass
• Interior of stainless materials
• Double shackle locking (from 30 mm)
• High-quality pin cylinder
• Hard steel shackle with NANO PROTECT ™ for optimum protection against corrosion
• Automatic locking: locking without key by pressing the shackle
• CS: shackle protection makes it more difficult to access with burglary tools
• Interior of stainless materials
• Double shackle locking (from 30 mm)
• High-quality pin cylinder
• Hard steel shackle with NANO PROTECT ™ for optimum protection against corrosion
• Automatic locking: locking without key by pressing the shackle
• CS: shackle protection makes it more difficult to access with burglary tools
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Model | 65/40 |
| Diameter of the handle | 6.5 mm |
| Weight | 160 g |
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
- In stock: Next day delivery