ABUS 70IB MARINE PADLOCK BRASS 45MM


Abus Marine Padlock

References
abus:ABUS 70IB/45
rubix:2520609
ean:4003318249877
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS 70IB MARINE PADLOCK BRASS 45MM


The extremely weatherproof Aqua Safe 70IB from ABUS is made from a solid brass lock body coated in plastic to protect sensitive surfaces. The hardened steel shackle also has an impact-resistant plastic coating. In addition, a special protective cap ensures that water spray and dirt cannot penetrate into the locking mechanism. This makes this padlock ideal for securing valuables outdoors

Strengths

Stainless steel shackle (IB): Maximum corrosion resistance
Sealed lock body with cover seal: Protects cylinder against water & dirt
Shock absorbing vinyl case: All round protection
Numerous KA/MK suites available: Multiple site security

Applications

For medium-security requirements under extreme weather and environmental conditions
Ideal for use on vehicles and boats

Technical specifications


Attributes
Material/finishingBrass
Body width49 mm
Diameter of the handle8 mm
Body thickness27.5 mm
Weight213 g
Show UNSPSC/ECL@SS
£ 24.11 excl. VAT
/ Each
£ 28.93 incl. VAT
  • In stock: Next day delivery