Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
SPARTEX 880838 40MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
SPARTEX 880838 40MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
Spartex+ keyed-alike padlock
References
spartex:
880838
rubix:
217A5065
ean:
3660338343339
Technical specifications
Material/finishing
Brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 880838 40MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
Solid brass body.Available in 2 5-pin locks, called K-A and K-B (padlocks with the same name can be all opened with the same key).Hardened steel handle.Double anchor points.Delivered with 2 keys.
Technical specifications
Attributes
Material/finishing
Brass
Model
K-B
Body width
40
mm
Number of keys
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.53
excl. VAT
/
Each
£
7.84
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
ABUS SOLID BRASS 65/50 505 PADLOCK
ABUS 12011 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6403 3 KEYS
ABUS ALUMINIUM PADLOCK 72/40-GREEN
ABUS PADLOCK 40MM TITALIUM 64TI/40C
ABUS BRASS PADLOCK 55/40
ABUS 65/50KA504 SOLID BRASS 65/50 504 PADLOCK
ABUS 42684 PADLOCK 70IB AQUA SAFE
ABUS PADLOCK 56.5MM CLOSED SHACKLE EXTREME 83WPCS/53C
ABUS PADLOCK BRASS 65 30MM KA 65/30KA6302
ABUS PAD BRASS65 40MM KA 65/40KA405
ABUS BRASS PADLOCK 50MM 65/50TWINSC PACK OF 2
SPARTEX 880834 30MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
ABUS BRASS PADLOCK 65/40 PACK OF 4
ABUS TITANIUM PADLOCK KA 64TI/30-KA6311
ABUS 11976 PADLOCK 30MM BRASS 65/30 KA 6303