GISS 899184 VARUNA TRAINER S1PL SR FO ESD BLACK 38/5

VARUNA

See technical informationSee documents
References
GISS:899184
Rubix:413A7478
EAN:3660338528200
brand logo
brand logo
brand logo
Technical specifications
EU shoe size38
Collar heightlow
Colourblack
See all Specifications
Documents

Product details : GISS 899184 VARUNA TRAINER S1PL SR FO ESD BLACK 38/5


VARUNA shoes stand out for their lightness and comfort, featuring a mesh upper reinforced with TPU and a cushioning insole.
Their dual-density PU sole with nitrile rubber ensures high slip resistance, while sporty flex grooves provide flexibility and smooth movement.
The fiberglass toe cap and textile anti-perforation midsole deliver reliable metal-free protection.
Equipped with a breathable HighDry lining and padded collar, they keep feet dry and ensure long-lasting comfort, while meeting the requirements of the EN 20345:2022 standard.

Strengths

Ultra-light and comfortable
High breathability
Cushioning insole

Applications

Dry environments and activities in transport, logistics, services, construction, automotive, and handling
brand logo
brand logo

Technical specifications


Attributes
EU shoe size38
Collar heightlow
Colourblack
Main materialtextile
ESDyes
Security Categorys1pl sr fo
Slip resistanceyes
Show UNSPSC/ECL@SS
£ 58.65 excl. VAT
/ Each
£ 70.38 incl. VAT
  • In stock: Next day delivery

EU shoe size

38
Select variants (13)