FESTO 1469698 SUCTION CUP COMPLETE VAS-10-M5-PUR-B


VAS vacuum cup

References
festo:VAS-10-M5-PUR-B
rubix:121A1402
manufacturer :1469698
ean:4052568062149
brand logo
brand logo
Technical specifications
Materialbrass, pur

Product details : FESTO 1469698 SUCTION CUP COMPLETE VAS-10-M5-PUR-B


Suction cup VAS-10-M5-PUR-B Sealing ring is not included in the scope of delivery. Suction cup height compensator=1,1 mm, Nominal size=2 mm, Suction cup diameter=10 mm, Suction cup volume=0,12 cm3, Position of Connection=on top

Technical specifications


Attributes
Materialbrass, pur
Show UNSPSC/ECL@SS
Ā£ 8.27 excl. VAT
/ Each
Ā£ 9.92 incl. VAT
  • Delivery usually within ( 2 ) days