FESTO 189289 SUCTION CUP COMPLETE ESS-15-SN


Suction cup ESS-15

References
festo:ESS-15-SN
rubix:121A4072
manufacturer :189289
ean:4052568042066
ESS-15-SN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189289 SUCTION CUP COMPLETE ESS-15-SN


Suction cup complete ESS-15-SN easily interchangeable, Min. workpiece radius=35 mm, Nominal size=2 mm, Suction cup diameter=15 mm, Suction cup volume=0,208 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight4,46 g
Materialnitrile rubber
Show UNSPSC/ECL@SS
£ 9.51 excl. VAT
/ Each
£ 11.41 incl. VAT
  • Delivery usually within ( 2 ) days