FESTO 162530 VACUUM GENERATOR VADMI-140-P


VADMI Vacuum Suction Nozzles

References
festo:VADMI-140-P
rubix:119A5826
manufacturer :162530
ean:4052568131524
VADMI-140-P Vacuum generator
brand logo
Technical specifications
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
See all Specifications

Product details : FESTO 162530 VACUUM GENERATOR VADMI-140-P


Vacuum generator VADMI-140-P With additional vacuum switch, PNP design Nominal size, Laval nozzle=1,4 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Flow control valve, * Electrical on-off valve, * Filter, * Non-return valve, * Vacuum switch), Design structure=T-shaped

Technical specifications


Attributes
Logistics dimensions (L x W x H)133x47x137Ā mm
Logistic Weight439,5Ā g
Materialwrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr
Show UNSPSC/ECL@SS
Ā£ 762.82 excl. VAT
/ Each
Ā£ 915.38 incl. VAT
  • Delivery usually within ( 8 ) days