FESTO 189316 SUCTION CUP COMPLETE ESS-60-SS


Suction cup ESS-60

References
festo:ESS-60-SS
rubix:120A6394
manufacturer :189316
ean:4052568042288
ESS-60-SS Suction cup complete
brand logo
Technical specifications
MaterialSilicone
See all Specifications

Product details : FESTO 189316 SUCTION CUP COMPLETE ESS-60-SS


Suction cup complete ESS-60-SS easily interchangeable, Min. workpiece radius=350 mm, Nominal size=6 mm, Suction cup diameter=60 mm, Suction cup volume=3,953 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight50,3Ā g
MaterialSilicone
Show UNSPSC/ECL@SS
Ā£ 30.14 excl. VAT
/ Each
Ā£ 36.17 incl. VAT
  • Delivery usually within ( 2 ) days