FESTO 162503 VACUUM GENERATOR VADM-140
VADM Vacuum Suction Nozzles
See technical informationSee documentsReferences
Festo:VADM-140
Rubix:119A6880
Manufacturer :162503
EAN:4052568131258

Technical specifications
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
|---|
Documents
Product details : FESTO 162503 VACUUM GENERATOR VADM-140
Vacuum generator VADM-140 With integrated solenoid valve for vacuum On/Off Nominal size, Laval nozzle=1,4 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Electrical on-off valve, * Filter), Design structure=T-shaped
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 137x45x119 mm |
|---|---|
| Logistic Weight | 391 g |
| Material | wrought aluminium alloy, pc, pe, pom, nickel-plated brass, pa, nbr |
Show UNSPSC/ECL@SS
£ 290.90 excl. VAT
/ Each
£ 349.08 incl. VAT
- Delivery usually within ( 8 ) days