References
Optibelt:20 X 900
Rubix:133A8105
Manufacturer :1790572
EAN:4014486036930




Product details : OPTIBELT V BELT 20 SECTION 20 9007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 239 g |
|---|---|
| Profile | 20 |
| Belt designation | 20x900 |
| Interior length | 900 mm |
| Outer length | 979 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 950 mm |
Show UNSPSC/ECL@SS
£ 16.22 excl. VAT
/ Each
£ 19.46 incl. VAT
- Usually arrives within 14 working days
