References
Optibelt:5 X 335
Rubix:104A0634
Manufacturer :1701892
EAN:4014486009378




Product details : OPTIBELT V BELT 5 SECT M COG 5 3357747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x19x19 mm |
|---|---|
| Logistic Weight | 6 g |
| Profile | 5 |
| Belt designation | 5x335 |
| Interior length | 335 mm |
| Pitch length | 346 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Outer length | 354 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
