References
Optibelt:25 X 2120
Rubix:103A9932
Manufacturer :1718318
EAN:4014486038484





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x2120 |
| Interior length | 2120 mm |
Product details : OPTIBELT V BELT 25 SECTION 25 21207700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x225x225 mm |
|---|---|
| Logistic Weight | 890 g |
| Profile | 25 |
| Belt designation | 25x2120 |
| Interior length | 2120 mm |
| Outer length | 2220 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 2180 mm |
Show UNSPSC/ECL@SS
£ 45.67 excl. VAT
/ Each
£ 54.80 incl. VAT
- Usually arrives within 14 working days