References
Optibelt:8 X 800
Rubix:104A0800
Manufacturer :1735559
EAN:4014486010169




Product details : OPTIBELT V BELT 8 SECTION 8 8007747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x72x72 mm |
|---|---|
| Logistic Weight | 34 g |
| Profile | 8 |
| Belt designation | 8x800 |
| Interior length | 800 mm |
| Pitch length | 819 mm |
| Upper width | 8 mm |
| Height | 5 mm |
| Outer length | 831 mm |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days
