References
Optibelt:20 X 2000
Rubix:104A2121
Manufacturer :1683381
EAN:4014486037050





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x2000 |
| Interior length | 2000 mm |
Product details : OPTIBELT V BELT 20 SECTION 20 20007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x170x170 mm |
|---|---|
| Logistic Weight | 532 g |
| Profile | 20 |
| Belt designation | 20x2000 |
| Interior length | 2000 mm |
| Outer length | 2079 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 2050 mm |
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
- Usually arrives within 14 working days