References
Optibelt:10 X 1371
Rubix:209A1265
Manufacturer :1778173
EAN:4014486032109




Product details : OPTIBELT 10 13717700 V BELT Z SECT ENV Z54E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x33x33 mm |
|---|---|
| Logistic Weight | 88 g |
| Profile | z/10 |
| Belt designation | z54 |
| Interior length | 1371 mm |
| Pitch length | 1393 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1409 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 10.04 excl. VAT
/ Each
£ 12.05 incl. VAT
- Usually arrives within 14 working days
