References
Optibelt:25 X 8500
Rubix:265A9015
Manufacturer :1676094
EAN:4014486038736





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x8500 |
| Interior length | 8500 mm |
Product details : OPTIBELT 25 X 8500 1676094
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x902x902 mm |
|---|---|
| Logistic Weight | 3570 g |
| Profile | 25 |
| Belt designation | 25x8500 |
| Interior length | 8500 mm |
| Outer length | 8600 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 8560 mm |
Show UNSPSC/ECL@SS
£ 108.94 excl. VAT
/ Each
£ 130.73 incl. VAT
- Usually arrives within 14 working days