References
Optibelt:22 X 4750
Rubix:265A8983
Manufacturer :1634775
EAN:4014486038149




Product details : OPTIBELT 22 X 4750 1634775
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x444x444 mm |
|---|---|
| Logistic Weight | 1539 g |
| Profile | c/22 |
| Belt designation | c187 |
| Interior length | 4750 mm |
| Pitch length | 4808 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 4838 mm |
Show UNSPSC/ECL@SS
£ 41.85 excl. VAT
/ Each
£ 50.22 incl. VAT
- Usually arrives within 14 working days
