MECALINE 889991 Z27 WRAPPED V BELT 2.0
Classical V Belt Z Section
See technical informationSee documentsReferences
Superseded Ref:873996
Mecaline:Z27/Z708 - 889991
Rubix:255A0779
Manufacturer :889991
EAN:3660338425448

Documents
Product details : MECALINE 889991 Z27 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z27 |
| Interior length | 685 mm |
| Outer length | 708 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 0.77 excl. VAT
/ Each
£ 0.92 incl. VAT
- Usually arrives within 14 working days
