References
Optibelt:22 X 1295
Rubix:265A8920
Manufacturer :1721619
EAN:4014486037258




Product details : OPTIBELT 22 X 1295 1721619
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x121x121 mm |
|---|---|
| Logistic Weight | 420 g |
| Profile | c/22 |
| Belt designation | c51 |
| Interior length | 1295 mm |
| Pitch length | 1353 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1383 mm |
Show UNSPSC/ECL@SS
£ 10.79 excl. VAT
/ Each
£ 12.95 incl. VAT
- Usually arrives within 14 working days
