References
Optibelt:25 X 3000
Rubix:265A9000
Manufacturer :1556525
EAN:4014486038552





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x3000 |
| Interior length | 3000 mm |
Product details : OPTIBELT 25 X 3000 1556525
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x318x318 mm |
|---|---|
| Logistic Weight | 1260 g |
| Profile | 25 |
| Belt designation | 25x3000 |
| Interior length | 3000 mm |
| Outer length | 3100 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 3060 mm |
Show UNSPSC/ECL@SS
£ 31.26 excl. VAT
/ Each
£ 37.51 incl. VAT
- Usually arrives within 14 working days