References
Optibelt:17 X 1320
Rubix:261A4428
Manufacturer :1775522
EAN:4014486034257




Product details : OPTIBELT 17 X 1320 VB 17 X 1320 V BELT
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x95x95 mm |
|---|---|
| Logistic Weight | 259 g |
| Profile | b/17 |
| Belt designation | b52 |
| Interior length | 1320 mm |
| Outer length | 1389 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1360 mm |
Show UNSPSC/ECL@SS
£ 9.07 excl. VAT
/ Each
£ 10.88 incl. VAT
- Usually arrives within 14 working days
