References
Optibelt:22 X 3658
Rubix:265A8973
Manufacturer :1555897
EAN:4014486038002




Product details : OPTIBELT 22 X 3658 1555897
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x342x342 mm |
|---|---|
| Logistic Weight | 1185 g |
| Profile | c/22 |
| Belt designation | c144 |
| Interior length | 3658 mm |
| Pitch length | 3716 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 3746 mm |
Show UNSPSC/ECL@SS
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
- Usually arrives within 14 working days
