References
Optibelt:25 X 1400
Rubix:104A4019
Manufacturer :1507119
EAN:4014486038415





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x1400 |
| Interior length | 1400 mm |
Product details : OPTIBELT V BELT 25 SECTION 25 14007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 588 g |
|---|---|
| Profile | 25 |
| Belt designation | 25x1400 |
| Interior length | 1400 mm |
| Outer length | 1500 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 1460 mm |
Show UNSPSC/ECL@SS
£ 30.82 excl. VAT
/ Each
£ 36.98 incl. VAT
- Usually arrives within 14 working days