References
Optibelt:25 X 3150
Rubix:104A4022
Manufacturer :1652219
EAN:4014486038569





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x3150 |
| Interior length | 3150 mm |
Product details : OPTIBELT V BELT 25 SECTION 25 31507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 61x334x334 mm |
|---|---|
| Logistic Weight | 1323 g |
| Profile | 25 |
| Belt designation | 25x3150 |
| Interior length | 3150 mm |
| Outer length | 3250 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 3210 mm |
Show UNSPSC/ECL@SS
£ 67.12 excl. VAT
/ Each
£ 80.54 incl. VAT
- Usually arrives within 14 working days