References
Optibelt:10 X 1422
Rubix:265A8733
Manufacturer :1764924
EAN:4014486032123




Product details : OPTIBELT 10 X 1422 1764924
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x34x34 mm |
|---|---|
| Logistic Weight | 91 g |
| Profile | z/10 |
| Belt designation | z56 |
| Interior length | 1422 mm |
| Pitch length | 1444 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1460 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- Usually arrives within 14 working days
